Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Whet Stone

Caution
Let WHITE STONE soak water or grinding oil and fix it on machine table. Press it to diamond andCBN wheel when you use it., Let WHITE STONE soak water or grinding oil and fix it on machine table. Press it to diamond andCBN wheel when you use it.
Purpose
Diamond and CBN wheel setting grindstone., Diamond and CBN wheel setting grindstone.
Bond
V, V
Hardness
H, H
Thickness (mm)
25, 25
Grain Size
180, 180
Width (mm)
30, 30
Shape
S
Length (mm)
104, 104
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1000B7001A 58466974 20.99 SGD
In stock
ADD TO CART

Related Products