The reviews are automatic translation.
For light bulb exchange
From Japan
On 2018-03-29 17:54:37
I think that the quality of the handsome brand is higher than that of the monotaro brand. I felt better choosing a handsome brand even though I thought of the price difference
Maintenance
From Japan
On 2018-03-16 12:52:23
I purchased it expecting durability more than the monotaro brand.
Vehicle maintenance
From Japan
On 2018-02-07 09:01:13
Because wedge spheres are often used for car stop lamps, they are purchased as spares. Life is being tested
Safety equipment
From Japan
On 2017-12-04 17:04:32
I think both prices and contents are good. I think that it is also easy to use.
Tail lamp bulb replacement
From Japan
On 2017-10-13 20:15:28
It is a durable product with domestic brand monotaro brand. Cost performance is better than buying it individually at a dealer or car shop.
For replacement of tail ball out
From Japan
On 2017-06-20 23:23:43
The quality is also good than expected. Because it is inventory of consumables, it is saved if it is cheap
Car maintenance
From Japan
On 2017-06-17 15:26:54
The price was attractive and I bought it. I use it unchanged as an expensive product.
Automobile inspection and maintenance
From Japan
On 2017-06-05 20:46:21
The unit price is cheap and very helpful. I think whether durability is also particularly problematic.
Car maintenance
From Japan
On 2017-04-21 19:13:28
There is no trouble such as brightness and exchange work. Lifespan is unknown.
When bulb is exchanged
From Japan
On 2017-04-11 21:17:58
I hope it is cheap and useful. I wish durability would be good, but how about ...