Buy more than* S$200* and get FREE SHIPPING

Wedge Base Electric Bulb, 24V Single

4.92 (12)
Glass Bulb Type
T10
Connector
W2.1x9.5d
Rated Voltage (V)
24
Type
Single sphere
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Compatible Third-Party Reference Number (KOITO) Third-Party Reference Number (STANLEY) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Third-Party Reference Number (KOITO) Third-Party Reference Number (STANLEY) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Meter lamp 1681 WB135 3 1Box(10PC) 1 M-5529 58586096 7.99 SGD
In stock
General 1683 WB136W 5 1Box(10PC) 1 M-5530 58586105 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
At night etc.
5
From Japan
On 2018-01-18 17:19:24
I bought it high from parts suppliers but it was cost saving. Durability is also satisfied.
This review is about item#58586105.
Motorcycle repair
5
From Japan
On 2016-07-22 16:03:01
It is cheaper than buying at a mass merchandise store, so I purchase it many times and use it.
This review is about item#58586105.
Attachment to truck vehicles
5
From Japan
On 2016-05-31 18:59:54
Good cost performance. I also want to purchase next time.
This review is about item#58586105.
Light bulb exchange
5
From Japan
On 2016-05-08 17:17:51
There is no problem at all. It is domestic and it is a handsome man.
This review is about item#58586096.
Bus meter and tail ball
5
From Japan
On 2015-11-09 15:32:27
There is no problem at all. I am satisfied with goods and performance.
This review is about item#58586105.
For Land Cruiser 70 'for meter lighting
5
From Japan
On 2015-03-29 22:17:19
It is a wonderful and solid product.
This review is about item#58586096.
Meter ball
5
From Japan
On 2014-12-08 05:51:17
I am satisfied with the product. I am satisfied with the price. I also want to purchase. Thank you very much.
This review is about item#58586096.
Led bulb replacement bulb control panel
4
From Japan
On 2014-07-19 16:49:25
It is low price, has a long life, cost effectiveness is large.
This review is about item#58586105.
Light maintenance
5
From Japan
On 2014-07-01 14:44:47
Good for quality
This review is about item#58586105.
Even if I look it up recently, only the LED comes out.
5
From Japan
On 2013-12-11 16:22:20
I am saved. As a shipping company it is COSPA highest.
This review is about item#58586105.

Related Products