Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cutting Wheel

Purpose
ALC, cylindrical bar, and sheet metal in general stainless steel, iron, etc.
2014 TRUSCO Published Page
2-1648
Hole Diameter (mm)
15
Maximum Operating Speed (m/min)
80
Blade Thickness (mm)
0.8
Outer Diameter (phi mm)
105
Usage Tool
Disk grinder
Hardness
S
Maximum Rotation Speed (min-1[r. p.m])
14400
Weight (g)
700
Abrasive Material
SA
Grain Size
60
TRUSCO Part Number
396-6852
Specification
Double-sided reinforcement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 R10508 48952032 -
Discontinued
[x]
ADD TO CART

Related Products