Buy more than* S$200* and get FREE SHIPPING

Masking Tape

2.59 (142)
Tensile Strength (N/24mm)
80
Heat-Resistant Temperature (deg C)
100
Tape Thickness (mm)
0.09
...see all>
Product Options
ADD TO CART
Tape Width (mm) Adhesive Power (N/10mm) Adhesive Base Material Color Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Adhesive Power (N/10mm) Adhesive Base Material Color Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - - - - 18 1Pack(4Roll) 1 30 58467062 -
Discontinued
[x]
50 - - - - 18 1Pack(2Roll) 1 50 58467071 -
Discontinued
[x]
12 - - - - 18 1Pack(10Roll) 1 12 58467026 -
Discontinued
[x]
15 - - - - 18 1Pack(8Roll) 1 15 58467035 -
Discontinued
[x]
24 - - - - 18 1Pack(5Roll) 1 24 58467053 -
Discontinued
[x]
18 - - - - 18 1Pack(7Roll) 1 18 58467044 -
Discontinued
[x]
12 3-5 Acrylic Japanese paper Yellow About 18 1Pack(10Roll) 1 12 87169591 -
Discontinued
[x]
30 3-5 Acrylic Japanese paper Yellow About 18 1Pack(4Roll) 1 30 87169634 -
Discontinued
[x]
50 3-5 Acrylic Japanese paper Yellow About 18 1Pack(2Roll) 1 50 87169643 -
Discontinued
[x]
18 3-5 Acrylic Japanese paper Yellow About 18 1Pack(7Roll) 1 18 87169616 -
Discontinued
[x]
15 3-5 Acrylic Japanese paper Yellow About 18 1Pack(8Roll) 1 15 87169607 -
Discontinued
[x]
24 3-5 Acrylic Japanese paper Yellow About 18 1Pack(5Roll) 1 24 87169625 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 34
4 star 15
3 star 13
2 star 19
1 star 61
Review Rating: 2.59
142 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-06-17 15:31:59
The price was attractive and I bought it. I use it unchanged as an expensive product.
This review is about item#87169634.
Painting
1
From Japan
On 2017-05-19 22:24:52
I bought it because it is cheap, but it does not become usable because it cuts vertically whether the cut is insufficient. Is it only for me?
This review is about item#87169607.
Painting
2
From Japan
On 2017-05-01 17:00:57
There are times when it is easy for the tape to break when peeling it from the roll due to things, which may take time to work.
This review is about item#87169591.
Painting work
5
From Japan
On 2017-04-02 15:23:28
I am convinced that the price is affordable. I will repeat again.
This review is about item#87169607.
When painting work
1
From Japan
On 2017-03-24 22:58:52
When tape is pulled out, it is diagonally torn. Since I wanted to continue working, I used it as it is, but since I can split it from about 10 cm to every few tens of cm, I am irritated because I can not proceed. It is natural that it is easy to cut due to the nature of the masking tape, but if you seem to tear from the side to draw out it will not be used.
This review is about item#87169607.
When painting work
1
From Japan
On 2016-12-21 16:44:43
At the time of pasting, the tape will be cut obliquely in the middle.
This review is about item#87169634.
Painting
1
From Japan
On 2016-11-14 01:35:54
There was no product which was dissatisfied with the Monotaro brand, but this is too bad Even straight line sticking is just a little distorted Even at the stage of peeling off from the roll which can be blown and punched, even if it is applied evenly, it will not be usable . Although it changed to goods as long as inventory after purchase, the reason is well understood. For monotaro brands I think that it is better to discard all inventory without selling inventory.
This review is about item#87169591.
Painting
1
From Japan
On 2016-11-10 16:25:27
Others are okay, but the 10 volume set has bad side processing and it can not be used right away because it is bad. I do not know if the texture is bad, but I can not use it because it will cut out immediately even if I finally get out of the tape
This review is about item#87169591.
Cultural festival
5
From Japan
On 2016-10-31 14:37:59
It was cheap but it was nice to use it just like ordinary ones.
This review is about item#87169607.
Hmm?
2
From Japan
On 2016-10-25 16:54:17
If you hurry to pull a tape it will expire! I feel distrust of whether it is old.
This review is about item#87169591.

Related Products