Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, Auto Lock Type

3.88 (25)
Materials (Blade)
Car Pong Steel, Car Pong Steel
Blade Width (mm)
18, 18
Type
Auto-locking, Auto-locking
Material (Body)
ABS,PVC, ABS, PVC
Color
Yellow, black, Yellow, black
Overall Length (mm)
168, 168
Type
L type, L-type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SX70-2N 58470133 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 7
3 star 4
2 star 3
1 star 1
Review Rating: 3.88
25 Customer Reviews
The reviews are automatic translation.
Dismantling of cardboard box etc.
4
From Japan
On 2017-10-24 14:24:17
I like it because it is easy to grasp and the body is solid.
This review is about item#58470133.
Opening of corrugated cardboard etc.
5
From Japan
On 2017-10-21 14:35:45
The locking system when inserting and removing the blade of this cutter is good. I really hope it will be adopted by other cutters.
This review is about item#58470133.
For packing work
5
From Japan
On 2017-08-11 14:55:46
It is similar to the one made by OLFA, but the feeling I have is somewhat crappy. But since it has not been broken and the feeling of use does not change so much, I will choose it here.
This review is about item#58470133.
Wood work
3
From Japan
On 2017-08-01 16:24:02
I want to make it possible to store one disposable replacement blade with good grip feeling and easy to use.
This review is about item#58470133.
When unpacking
5
From Japan
On 2017-07-20 11:48:23
It is easy to put in and out the blades, the comfort was very good.
This review is about item#58470133.
It is used for cutting fuel hose etc.
5
From Japan
On 2017-06-17 12:27:27
Although it was with the auto lock specification, unlike an ordinary cutter, unless you push the adjuster of the cutter to release the blade it did not come out. I think that it is also safe.
This review is about item#58470133.
For opening operations
2
From Japan
On 2017-04-26 23:29:35
When putting in and out of the waist bag, the protrusion fittings of the handle are caught and become an obstacle.
This review is about item#58470133.
Cutting of curing sheets and blue sheets
2
From Japan
On 2017-02-26 23:21:50
Because it was cheaper than the same type of goods, I tried purchasing it, but it is not enough to use it as a job because it is a price street item. It seems that it will be broken in a blink of an eye in a blink of an eye, and I feel difficult to use with one hand.
Cutting of thick rubber etc.
4
From Japan
On 2017-02-20 10:54:18
The cutter is usually purchased at a bargain sale of 100 yen shops and home centers, but since the original product purchased previously was easy to use, I tried purchasing it. As of now, there is no major discontent.
This review is about item#58470133.
Interior work
1
From Japan
On 2016-12-16 22:57:30
The part moving the blade does not have anti-slip on the finger used when returning the blade, for example it is slippery and difficult to move when wearing glove gloves. Because fingers dry in winter, it is difficult to move even with bare hands. I'd like to easily and smoothly remove the blade with one hand, but since I have to put it in and out with both hands, I will try to replace it.

Related Products