The reviews are automatic translation.
I am using it for repairing the floor heating panel
From Japan
On 2018-03-16 15:46:39
At this price, this comfort is different from the others. I will never lose.
Usual work
From Japan
On 2017-11-16 19:27:20
Sharpness is also good, it is necessary enough.
Considering the price etc. I think that COSPA is also a high product.
Normal cutting operation
From Japan
On 2017-01-08 19:02:33
I am saving at a reasonable price and quality at a satisfying level. It is recommended.
Used for light work
From Japan
On 2016-11-08 15:17:47
During light work, we attach detachable strap wire to the hole of this product's body. It is very useful as it will not be missing when working. I am satisfied with PV products with holes and inexpensive.
To unpack the package
From Japan
On 2016-02-01 03:49:20
☆ Thread lock felt unnecessary to use unlike what I had imagined. However, we are not specialized in this field, so the product is not bad so it may just be like this one.
easy work
From Japan
On 2015-07-04 19:42:51
Although it seems that strength is unlikely to be compared with a certain famous manufacturer, I think cost performance is good for home use. I purchased famous maker items again for work.
Cutting corrugated board and cutting rope
From Japan
On 2015-03-11 16:48:48
It is safe and easy to use as usual, without feeling the difference with the manufacturer's product. This is enough.
Used for chores in the garage
From Japan
On 2014-10-02 16:40:00
The price was reasonable. It is quite different from the one of a long-established manufacturer that you are accustomed to in terms of the precision of the slider fixing screws. On the other hand it may be suitable for outdoor chores and for use in places where there is a possibility of being lost.
During waterproof construction
From Japan
On 2014-09-25 15:30:13
Although the main body is satisfying, I am sorry that Monotaro replacement blade will not break with pocking.
To the mouth opening etc. of cardboard
From Japan
On 2014-04-30 22:37:52
Although I purchased it at a low price, even if I loosen the dial, the sled and the blade did not come out, it was inconvenient to put in and out the blade unless you put in force.