Buy more than* S$200* and get FREE SHIPPING

4-Port USB Hub

3.38 (16)
Supply Current (mA)
Port total of 400 or less (within 100/1 port)
Interface
USB2.0
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 High Speed)
Cord Length (mm)
62
Compatible Models
Intel Mac machine / Mac OS 8.6 to 10.6 to work - 10.3 PC / AT compatible machine / Mac OS X that - (SP4) / Me/98 is running Windows 7/Vista (- - SP2) / XP (SP3) / 2000 - PC that is running 10.5 - 9.2, 10.0 Mac OS X
Power
USB bus power
Number of Ports
(Downstream port) / USB A type (female) x4 port (upstream port) / USB A type (male) x1 port USB device side PC side
Weight (g)
17
Color
Black
Dimension (mm)
13.5x13.5x84
Material
ABS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MHUB198 58470185 8.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 5
2 star 1
1 star 3
Review Rating: 3.38
16 Customer Reviews
The reviews are automatic translation.
For PC
5
From Japan
On 2016-12-14 15:17:56
It was good and fast delivery at a low price. There is no problem functionally.
This review is about item#58470185.
Charging port of the smartphone
2
From Japan
On 2016-07-04 08:21:25
I bought because the USB port of the PC surface is not enough for permanent as for a two-necked digital cameras at three. First it was very good, but no longer lead a bad contact per connection port portion and the code of the hub, because the code is short rotation every time you use as always hanging out, I think the load is concentrated.
I do not want to use anymore
1
From Japan
On 2016-06-14 03:24:40
Outer box is Nigiritsubusa, vinyl in is open, instructions have been sent in the state of being folded into mess. You do not have to fool the customer. Because anxiety management before shipping, but you Usumari reliability of the item.
This review is about item#58470185.
Used as a computer's USB port of
4
From Japan
On 2016-06-07 20:27:17
Compact and value price, now make sure about the quality and durability.
This review is about item#58470185.
PC work
1
From Japan
On 2016-05-16 06:52:59
Recently, the symptoms it thinks that the contact failure, It has been increasing, which is no longer recognized. After reviewing the purchase date, It had passed from just 365 days 10 days. Again it will fail and buy cheap.
This review is about item#58470185.
Use in personal computer
3
From Japan
On 2016-05-06 06:24:51
You can use. So it is good.
This review is about item#58470185.
As for the computer's USB expansion
3
From Japan
On 2016-04-09 08:46:44
Price we bought because it was cheap. It led properly. For now is not a problem.
This review is about item#58470185.
USB connection
5
From Japan
On 2016-04-03 23:40:32
The number of price and the port is amazing. Use no problem.
This review is about item#58470185.
It is connected to the PC.
3
From Japan
On 2015-04-26 18:06:23
I think how much me or problems stay not broken, but I do not know and it does not try to use more than one year. 1 month, I use without any trouble at the moment.
This review is about item#58470185.
charging
5
From Japan
On 2014-12-20 20:20:10
Sumaho was purchased for the charge. Android this accessory in no problem iOS8.1.2 will or may not be displayed and can not be used. In children of iOS8 it did not appear.
This review is about item#58470185.

Related Products