Buy more than* S$200* and get FREE SHIPPING

Memory Card Reader, USB2.0

3.33 (18)
Data Transfer Rate
480Mbps
Cable Length (cm)
60 (including connector part)
Supported Media
(High speed, pro High speed), Class2, Class4, Class6/Wii DSi for SD / SDHC Class2, Class4, Class6, (adapter required separately ) Class10/SDXC/miniSD [SD memory card] SD / miniSDHC Class2 ( Requires adapter separately), adapter required separately Cl
Body Dimensions (Width x Depth x Height) (mm)
68x40x12
Interface
USC2.0/1.1
Consumption Electric Current (mA)
(Including the current consumption of the memory card side) MAX500
Power Supply Voltage (V)
5
Compatible Models
Windows 7/Vista/XP/2000 - WindowsPC / Mac OS X that (SP3 SP4) / Me to work - Macintosh that (10.2 10.6) to work (Japanese OS compatible)
Connector Shape
PC side (upstream port) / USB A type memory reader side (downstream port) / USB miniB type
Power
USB bus power
Weight (g)
24
Color
Black
Material
ABS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MVCR382 58470194 8.55 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 0
1 star 6
Review Rating: 3.33
18 Customer Reviews
The reviews are automatic translation.
For PC
4
From Japan
On 2016-12-14 15:55:17
It was good and fast delivery at a low price. There is no problem functionally.
This review is about item#58470194.
Image transfer
1
From Japan
On 2016-11-01 15:36:14
Initially, but SD card was I think the cause, the cause if Okire the same thing twice on this commodity. Critical data is also flew twice. It is the worst! ! ! ! ! ! !
This review is about item#58470194.
Fixtures
5
From Japan
On 2016-10-31 17:30:05
Cost to be cheaper than the other, there is no problem in normal use.
This review is about item#58470194.
Reading of the memory card
1
From Japan
On 2016-09-19 05:22:51
From the beginning can not be read with an error in the USB cable is defective. Use and to use a different cable.
This review is about item#58470194.
PC
5
From Japan
On 2016-06-07 20:39:34
It is very cheap recommended
This review is about item#58470194.
Reading of the Memory Stick writing
1
From Japan
On 2015-12-07 06:31:24
It is from the beginning of the contact was bad, but I used to put up because it was cheap. No longer available will not be subsequently recognized. Reviews is should not have buy well confirmed by the.
This review is about item#58470194.
Digital camera data capture
5
From Japan
On 2015-08-27 14:40:17
It is very convenient because in response to the various memory also cheap.
This review is about item#58470194.
Next to the personal computer.
5
From Japan
On 2014-11-17 15:25:43
We chose on price. Commodity is no problem at all.
This review is about item#58470194.
Compact flash of the read-write
3
From Japan
On 2014-11-06 17:24:36
It often happens that you do not recognize on the PC. When you connect in a different USB cable problem could be solved. Contact of the cable seems to be bad. The next purchase will refrain.
This review is about item#58470194.
Data passing
1
From Japan
On 2014-08-25 07:26:14
There will often be when not recognized by PC I want to replace
This review is about item#58470194.

Related Products