Buy more than* S$200* and get FREE SHIPPING

Hand Piston Pump

Purpose
Solvents and chemicals. For the time of subdivide solvents and chemicals which is high viscosity and high specific gravity (1.0 to 1.5) from the drum can.
2015 Trusco Published Pages
3 1436
2014 TRUSCO Published Page
2-2246
Viscosity (mPa / s)
(Available) 10000
Hose Length (mm)
15Ax1000
Discharge Rate (mL/Stroke)
600
Weight (kg)
3.3
Overall Length (mm)
1100
Material
Body: Stainless steel (SUS304), hose: Stainless (SUS304), packing: Teflon
TRUSCO Part Number
410-0522
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-LXHS 48861522 889.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products