Buy more than* S$200* and get FREE SHIPPING

Welding Pipe Joint, Black)90 Degree Long Elbow

5.00 (3)
Color
Black
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimension F (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension F (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 76.2 60.5 2 1PC 1 90EL 58578195 9.99 SGD
In stock
100 152.4 114.3 4 1PC 1 90EL 58578222 31.99 SGD
Shipped after 2018-01-31
20 38.1 27.2 41702 1PC 1 90EL 58578152 4.99 SGD
In stock
25 38.1 34 1 1PC 1 90EL 58578161 5.99 SGD
In stock
32 47.6 42.7 1.25 1PC 1 90EL 58578177 5.99 SGD
In stock
65 95.3 76.3 2.5 1PC 1 90EL 58578204 15.99 SGD
Shipped after 2018-01-30
80 114.3 89.1 3 1PC 1 90EL 58578213 19.99 SGD
Shipped after 2018-01-30
40 57.2 48.6 1.5 1PC 1 90EL 58578186 5.99 SGD
In stock
15 38.1 21.7 2014/01/02 1PC 1 90EL 58578143 4.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For maintenance
5
From Japan
On 2015-07-28 21:01:16
Individual difference is also small, welding condition is also no problem. It was a good one.
This review is about item#58578161.
Chimney processing
5
From Japan
On 2013-11-20 17:09:10
It was easy to work with.
This review is about item#58578213.
A small amount of handrail production etc.
5
From Japan
On 2013-10-16 14:24:11
When I have plenty of time I think that it is cheap and good, but it is not certain whether it is cheaper than the estimate for shopping. Quality is not a problem at all.
This review is about item#58578177.

Related Products