Buy more than* S$200* and get FREE SHIPPING

AV4 Distributor

5.00 (1)
Caution
* Equipment to distribute in the same place, it is not a device to use for extension.
Outside Dimension (Height x Width x Depth) (mm)
47x170x190
Input / Output
[Video] input 1 system, output four systems, RCA pin jack, 75ohm (1Vp over p) [voice] input 1 system (20kohm), output four systems (1kohm), RCA pin jack (2.2Vp over p) stereo
Power Consumption (W)
5
Power (V)
AC100
Weight (g)
1200
Specification
RCA pin jack are all 24 gold plating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VSP4 58564012 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use it for various input distribution such as karaoke, CD, cassette and DVD.
5
From Japan
On 2017-05-22 19:14:41
It is used for distribution of various models. I am satisfied.
This review is about item#58564012.

Related Products