Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S4CFB5M(H)-P 58564387 9.99 SGD
In stock
3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S4CFB3M(H)-P 58564371 7.99 SGD
Shipped after 2018-05-29
30   1PC 1 S4CFB30M(H)-P 58564362 41.99 SGD
In stock
10   1PC 1 S4CFB10M(H)-P 58564335 14.99 SGD
In stock
20   1pc 1 S4CFB20M(H)-P 58564353 28.99 SGD
In stock
15   1pc 1 S4CFB15M(H)-P 58564344 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Indoor wiring
3
From Japan
On 2018-02-13 12:23:17
I thought it was cheaper than home center etc. It was made in Vietnam. There is no problem in use.
This review is about item#58564344.
TV antenna connection
4
From Japan
On 2017-02-26 14:05:09
I am saved because the 10 meter code was not sold at the home center.
This review is about item#58564335.
Antenna wiring work
5
From Japan
On 2017-01-17 20:20:47
It is compact and has high accuracy and little influence from other factors such as noise.
This review is about item#58564344.
Used for cable of terrestrial digital broadcasting
4
From Japan
On 2016-04-13 02:52:11
Used to connect from the antenna receptacle in the room to the TV Used better than the ordinary antenna cable sold in the home center Bleeding of the picture is reduced and the contour is clear
This review is about item#58564344.
Wire of antenna wire
5
From Japan
On 2015-12-04 15:41:24
It is Masupro's cable which I am using for daily use. Easy to walk around, weak radio waves are also useful.
This review is about item#58564335.
Used in wiring of TV
5
From Japan
On 2015-03-16 13:51:03
It is an ordinary cable with no possibility and no impossibility. I bought it because it was less expensive than buying at a home center. I do not know the durability yet.
This review is about item#58564335.
Wiring from antenna to video
4
From Japan
On 2014-06-17 16:36:02
Purchased because it was missing after changing the room
This review is about item#58564335.
I used it for the second TV.
4
From Japan
On 2014-03-18 08:59:44
I connected it to a distributor and tried using it as a coaxial antenna of terrestrial digital broadcast tuner on a CRT TV which was not used. I bought a 10 M roll, but it is normal as well as being reflected. Because it is indoor use, it seems that it can be used for a long time.
This review is about item#58564335.

Related Products