Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Current Capacity (A) Outside Dimension (Height x Width x Depth) (mm) Cable Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Capacity (A) Outside Dimension (Height x Width x Depth) (mm) Cable Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8(DC15V) 55x36x21 - - 1pc 1 SR2TL2-P 58565087 -
Discontinued
[x]
0.8(DC15V) 63x36x21 0.5 (2C, 3-shielded) Input - BS (CS) current passage 1PC 1 SR2-P 58565071 -
Discontinued
[x]
0.5(DC15V) 62x35x18 0.5 (4C, 2 double shield) Input - BS (CS) current passage 1PC 1 CSR7D-P 58565096 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used in a caddy break room.
5
From Japan
On 2017-11-25 14:49:31
Since I put an LCD TV in the caddy break room, BS broadcasting was added in addition.
This review is about item#58565096.
I was able to see the BS from terrestrial digital broadcasting, BS mixed radio waves
5
From Japan
On 2017-11-25 13:06:51
I could see the BS and use it as I expected.
This review is about item#58565096.
Replacing TV, when buying more
5
From Japan
On 2017-04-27 15:25:32
I was looking for a branching filter with a narrow cable and it matched the conditions and the price was reasonable so I can use it enough.
This review is about item#58565087.
TV installation.
5
From Japan
On 2014-09-21 15:04:21
It was saved by being able to purchase at a low price with a maker item.
This review is about item#58565096.

Related Products