Buy more than* S$200* and get FREE SHIPPING

Connector Cable

Caution
* Connector Cable for the window which is does not so much open and shut. * Do not mount it at the part where connector cable is scrubbed, such as the window of hinged door. * The window frame of high-sealed type might not be attached.
Attenuation (dB)
(76MHz)0.6,(220MHz)1,(770MHz)1.5,(1336MHz)2,(2150MHz)2.5,(2602MHz)2.8
Current Capacity (A)
0.5(DC15V)
Cable Length (m)
0.5
Type
Current passage
Compatible
CATV(10-770MHz),FM/VHF,UHF,BS,CS
Specification
F type terminal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STC5-P 58565726 48.89 SGD
In stock
ADD TO CART

Related Products