Buy more than* S$200* and get FREE SHIPPING

Mast

5.00 (8)
Compatible
CATV (10 to 770MHz), FM VHF, UHF, BS, CS
Specification
Chobosabi plated steel (ZAM)
...see all>
Product Options
ADD TO CART
Weight (kg) Length (m) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Length (m) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About2.7 2.3 31.8 1PC 1 M230Z 58565936 -
Discontinued
[x]
About2.9 2.5 31.8 1PC 1 M250Z 58565945 48.99 SGD
In stock
About0.9 1.3 25.4 1PC 1 M130Z 58565893 13.99 SGD
In stock
About1.3 1.82 25.4 1PC 1 M182Z 58565911 24.99 SGD
In stock
About2.2 1.82 31.8 1PC 1 M182Z32 58565927 32.99 SGD
In stock
About1.8 1.6 31.8 1PC 1 M160Z 58565902 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
(Maspro) Because the antenna FM - 8 was installed!
5
From Japan
On 2017-11-17 17:28:51
Length, durability is not a problem! I think that it was very good.
This review is about item#58565945.
TV Antenna Support
5
From Japan
On 2017-04-23 09:21:18
It did not sell to HC. We are looking forward to future durability.
This review is about item#58565945.
Installing an amateur radio antenna
5
From Japan
On 2016-08-30 21:26:57
The plating was also solid, the finish was beautiful. Also, it is kind that with a cap.
This review is about item#58565945.
For amateur radio small antennas
5
From Japan
On 2016-07-13 22:21:55
I used it to bring the feeding point above the roof from the top floor window of Apaman. It is safe because it is strong as long as there is no seam while having this length. On the other hand it is light and easy to handle. Although there is no upper cap, the bottom has a stone pile.
This review is about item#58565954.
For replacing outdated antenna pillars
5
From Japan
On 2016-02-08 12:25:40
Easy to enforce softly
This review is about item#58565893.
Mast of amateur radio antenna (GP)
5
From Japan
On 2016-01-17 14:07:03
I think that it is an item more than the price. liked it.
This review is about item#58565911.
Mast for BS Antenna
5
From Japan
On 2014-11-03 21:16:52
I attach a BS antenna to my home, but instead of a normal 45 cm, I installed a thing of 50 cm, so I needed a highly reliable mast but it was perfect. It seems that rust prevention is also high, so it seems to be safe to use for many years.
This review is about item#58565954.
Replace antenna set
5
From Japan
On 2013-06-02 02:37:48
We are very satisfied with a safe Japanese made.
This review is about item#58565893.

Related Products