Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Resin Truck Compact Carry

4.00 (1)
Folded Height (mm)
125
Handle Height (mm)
820
Pallet Dimension (mm)
390X width depth 600
Floor Level (mm)
125
Caster
Two freely casters two fixed casters x
Load Capacity (kg)
100
Type
Fold-down
Material (Wheel)
Gray elastomer
Material (Body)
Resin
Wheel Diameter (phi mm)
75
Weight (kg)
4.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-211K 57894243 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of working tools
4
From Japan
On 2017-07-07 17:29:06
When carrying Carrie, it is light and handy, so it is convenient.
This review is about item#57894243.

Related Products