Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electroscopic Tester, Buzzer

4.33 (58)
Materials (needles)
Iron (nickel-plated)
Material (body)
ABS (blue part), AS (transparency)
Cord Length (cm)
(Expansion and contraction at the time) (at the time of extension) about 38, about 200
Voltage Detection Range (V)
(DC)6 - 24
Materials (cap)
PP (both before and after)
Material
Alligator clip / iron (nickel-plated), grip cover / PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 58587252 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 38
4 star 9
3 star 4
2 star 6
1 star 1
Review Rating: 4.33
58 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2018-06-20 10:32:19
It is re-purchase because I lost it. In the case of a car, installing an electricity gauge outside the car and pushing the switch in the room When the electricity meter is not in sight, it is not possible to check the energization, but this is convenient as the buzzer sounds.
This review is about item#58587252.
Car maintenance
2
From Japan
On 2018-06-10 18:17:16
After all, as you can see, the wiring is short and the tip of the electrical inspection department is short and it is difficult to use. Wiring is also hard. Improvement is good, but ...
This review is about item#58587252.
Private use
5
From Japan
On 2018-05-01 12:11:14
I have been using it for 2 years since purchasing, but I use it even if it is cheap.
This review is about item#58587252.
Vehicle inspection etc.
1
From Japan
On 2018-04-04 20:44:26
Even though it is an electricity generator, it does not conduct electricity. It was broken. Do you inspect the original items? It will be bad, it will be a monotaur
This review is about item#58587252.
Car maintenance work
4
From Japan
On 2018-02-12 17:15:43
I would like the needle tip to be about 3 mm or 4 mm longer as the needle tip is as short as about 11 mm. I think it is easier to turn around the winding number by loosening the number of windings so it will not load even the cord because it is hard for the cord to be hard and stretchy because it is hard to stretch. Cospa is a good product because it is perfect.
This review is about item#58587252.
Repair, remodeling etc. of electrical system of car, heavy machine
4
From Japan
On 2018-01-30 20:11:41
Someone wrote it in the review, but it certainly seems easier to use ahead a little longer. Others are satisfied.
This review is about item#58587252.
When installing navigation, audio etc.
4
From Japan
On 2017-12-24 14:58:04
Because the curl cord is thick and hard, it does not stretch. The needle at the front is easy to use if it is a little longer (about 2 cmm) Others can be used without problems.
This review is about item#58587252.
Car Repair
5
From Japan
On 2017-11-19 16:41:33
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#58587252.
Electrical repair of automobiles
5
From Japan
On 2017-10-29 16:09:48
Because the tip of the electricity detector is sharp, you can check the tone well with a hard covering. The length of the spiral part is also sufficient. LED light is easy to see even during the day.
This review is about item#58587252.
Used in the field of repair of large-sized vehicles
4
From Japan
On 2017-09-01 13:18:20
I also used high-ranked brands, but their longevity was 1 to 2 years. I have used 2 or 3 affordable bastards with about 1,000 yen emphasis on cospa attaching to the brand thing. However, there are only cheap stones in the stones, the texture is also cha cha, it breaks immediately, no reliability. The tester for inspection with a monotalous buzzer has high quality at this price. I have already used it for 1 year. Even if it gets broken, it is a price that you can buy a brand name 10, which is a feeling that you should buy it if it gets broken. It is easy to distinguish the LED light at reverse connection by red (-) · blue (+). As an improvement point, it can say to a cheap commodity, but if the curl code is short and the thickness of the code is poor, if the improvement point is reflected 30%, this product is ☆ 5.
This review is about item#58587252.

Related Products