Buy more than* S$200* and get FREE SHIPPING

Single-Phase Electromagnetic Contactor

4.75 (4)
Rated Insulation Voltage (V)
690
Power Consumption (W)
2
...see all
Product Options
ADD TO CART
Rated Operational Voltage (V) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Electrical Durability Mechanical Durability Rated Input (VA) Rating Number of Poles Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Operational Voltage (V) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Electrical Durability Mechanical Durability Rated Input (VA) Rating Number of Poles Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC220 (200-220V)20,(380-440V)17,(500-550V)14 250 000 times 2.5 million times (Instantaneous) 35, (always) 6 100V,50/60Hz 2-pole 100 1PC 1 GMC20P2AC100VPD 58590637 27.06 SGD
In stock
AC440 (200-220V)20,(380-440V)17,(500-550V)14 - - - 200V,50/60Hz - 200 1pc 1 GMC20P2AC200VPD 58590646 27.06 SGD
In stock
AC220 (200-220V)30,(380-440V)23,(500-550V)21 - - - 100V,50/60Hz - 100 1pc 1 GMC30P2AC100VPD 58590655 33.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Agreement type contactor update work
5
From Japan
On 2017-04-24 10:31:08
It was possible to shorten the construction time by having this product.
This review is about item#58590637.
Underwater pump control
5
From Japan
On 2015-10-19 17:10:00
It is good.
This review is about item#58590637.
ON / OFF control of lighting
5
From Japan
On 2015-06-03 14:42:02
Although the sound of the contact motion is somewhat concerned, there is no practical problem. It might be nice to have a pilot light when on.
This review is about item#58590637.
To charge the electric car, to start charging at the time of late night power with the timer.
4
From Japan
On 2014-04-09 19:52:04
Because it is a single-phase power supply, it can not be compactly stored if it is an ordinary switchgear. I installed it under the outlet of the waterproof box.
This review is about item#58590664.

Related Products