Buy more than* S$200* and get FREE SHIPPING

DC Circuit Breaker

2.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles (P)
2
Dimensions c(mm)
42
Dimensions b (mm)
70
Rated Current (A)
10
Dimensions a (mm)
33
Rated Voltage (V)
DC300(10A)
Dimension d (mm)
59.2
Mounting Method
Screws and DIN RAIL over both mounting possible
Weight (g)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BS10D 58590673 19.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Attach to camping car
5
From Japan
On 2016-04-08 22:22:55
It was more secure than other company's diversion for AC If you could, I would like also for 20 A 30 A
This review is about item#58590673.
Solar power
2
From Japan
On 2016-03-03 22:42:25
Somewhat uneasy about screw threads, it seems that the mountain licks if you do not care about tightening torque compared to domestic products, it seems that it felt strong, did not feel too strong, it seemed like a mountain lick too much closed.
This review is about item#58590673.
For relaying from module to power con
1
From Japan
On 2015-03-03 22:10:37
I bought 6 pieces, but when I installed it on the DIN rail 3 nail receiving side claws easily damaged, I felt dangerous, so after all I decided to install directly on the base all after all. Since 3 pieces were packed in plastic bags and 3 pieces were wrapped in cardboard, are the quality variations due to the lot also? The price is good, but I am worried about future aged deterioration.
This review is about item#58590673.

Related Products