Buy more than* S$200* and get FREE SHIPPING

Splitters

Adaptable Frequency
CS2610MHz,BS,CATV,UHF,VHF,FM
Band Loss( dB less than )
(10-76MHz)1.5,(76-222MHz)1.5,(222-470MHz)1.5,(470-770MHz)1.5,(1032-1489MHz)2.0,(1489-2150MHz)2.5,(2150-2610MHz)3.0
Voltage Standing-wave Ratio
(10-76MHz)1.8,(76-222MHz)1.8,(222-470MHz)1.8,(470-770MHz)1.8,(1032-1489MHz)2.0,(1489-2150MHz)2.5,(2150-2610MHz)2.5
Frequency Band (MHz)
10-76,76-222,222-470,470-770,1032-1489,1489-2150,2150-2610
Input Impedance (ohm)
75 (F-type)
Output Impedance (ohm)
75 (F-type)
Dimensions (Height H x Width W x Depth D) (mm)
19x44x32 (body part)
Weight (kg)
0.07
Specification
CS/BS-IF terminal side electric current specification (DC15V/0.8A or less), output side cable 0.5m
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2SA11B 58628796 -
Discontinued
[x]
ADD TO CART

Related Products