Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Coaxial Cables

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Attenuation (dB)
/100m(90MHz)5.8,(220MHz)9.4,(470MHz)14.2,(770MHz)18.9,(1300MHz)25.0,(1800MHz)31.0,(2150MHz)34.2,(2400MHz)36.4,(2600MHz)38.4
Impedance (ohm)
75
Core Wire Diameters (mm)
1.05
Material (insulator)
(Internal) polyethylene foam
Outer Diameter (phi mm)
7.7
Length (m)
100
Specification
3 layer shield, 5C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-5C-FBD 60857815 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
TV antenna retractable cable
5
From Japan
On 2016-02-11 08:04:49
It is cheap for high quality cable.
This review is about item#60857815.
Video SDI transmission
5
From Japan
On 2015-04-23 18:02:15
I pulled 100 meters and I was able to show beautiful images. There was nothing to worry about, and the route was easy.
This review is about item#60857815.

Related Products