Buy more than* S$200* and get FREE SHIPPING

TV Terminal

5.00 (1)
Caution
Electrical terminal capacity DC15V, less 0.8A or AC30V, less 1A
Adaptable Frequency
CS2150MHz,BS,CATV,UHF,VHF,FM
Reverse Coupling Loss (dB)
(10-76MHz)-,(76-222MHz)-,(222-420MHz)-,(470-770MHz)-,(770-1489MHz)-,(1489-1770MHz)-,(1770-1895MHz)-,(1895-2150MHz)-
Coupling Loss (dB)
(10-76MHz)-,(76-222MHz)-,(222-420MHz)-,(470-770MHz)-,(770-1489MHz)-,(1489-1770MHz)-,(1770-1895MHz)-,(1895-2150MHz)-
Insertion Loss (dB)
(10 over 76MHz) 0.4 or less, (76 over 222MHz) 0.4 or less, (222 over 420MHz) 0.5 or less, (470 over 770MHz) 0.5 or less, (770 over 1489MHz) 0.5 or less, (1489 over 1770MHz) 1.5 or less, (1770 over 1895MHz) 1.5 or less, (1895 over 2150MHz) 1.5 or less
Voltage Standing-wave Ratio
(10 over 76MHz) 1.5 or less, (76 over 222MHz) 1.5 or less, (222 over 420MHz) 1.5 or less, (470 over 770MHz) 1.5 or less, (770 over 1489MHz) 1.8 or less, (1489 over 1770MHz) 2.0 or less, (1770 over 1895MHz) 2.0 or less, (1895 over 2150MHz) 2.0 or less
Frequency Band (MHz)
10-2150
Input Impedance (ohm)
75
Output Impedance (ohm)
-
Dimensions (Height H x Width W x Depth D) (mm)
22x24x32
Type
Terminal
Weight (kg)
0.03
Specification
Input-output 1 terminal electric current type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WTS7LV2H 58630266 8.18 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-06-21 16:01:25
Easy to connect, easy to install and very convenient
This review is about item#58630266.

Related Products