Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High Shield Plug

3.00 (1)
Adaptable Frequency
CS2610MHz,BS,CATV,UHF,VHF,FM
Frequency (MHz)
10-2610
Weight (kg)
0.01
...see all>
Product Options
ADD TO CART
Input Impedance (ohm) Output Impedance (ohm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Impedance (ohm) Output Impedance (ohm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 23x12x22 1pc 1 SHP-7N 58630661 -
Discontinued
[x]
- - 23x12x22 1pc 1 SHP-7N-B2 58630677 -
Discontinued
[x]
75 (F-type) 75 (F-type) 23x11x21 1PC 1 SHP-7F 58630652 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To connect the TV antenna wire to the wall terminal, I bought it to eliminate the protrusion from the wall.
3
From Japan
On 2013-09-10 00:10:57
Although it can be used normally, when fastening the screws at the time of connection, the hexagonal part fills and becomes difficult to tighten.
This review is about item#58630652.

Related Products