Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Planar Antenna

Caution
* When using the stand, only compatible with horizontal polarized wave. * When mounting vertical polarization and surface of wall, you can ajust the range of right 15 degree, left 45 degree toward the body.
Adaptable Frequency
UHF710MHz
Half Bandwidth( degree )
75 or less
Use Channel (ch)
13-52
Polarized Wave
Horizontal or vertical
Operation Gain (dB)
8.2 over 9.8 (standard value)
Voltage Standing-wave Ratio
2.5 or less
Front and Back Ratio (dB)
More than 16
Survival Wind Speed (m/sec)
45 (breaking wind speed)
Number of Elements
25 equivalent
Compatible Mast Diameter (mm)
Mast: 22 over 49, prism: 30x30 over 45x45, stainless steel band (commercially available) is used: more than 50
Angle Adjustment Range
+ / -60 (When horizontal polarization / wall mounting)
Output Impedance (ohm)
75 (F-type)
Dimensions (Height H x Width W x Depth D) (mm)
626x303x153 (including mounting bracket)
Type
For medium / weak electric field
Weight (kg)
2.8 (antenna section), 1.3 (mounting bracket)
Type
Horizontal polarization / vertical polarization corresponding
Accessories
Waterproof cap, mast bracing, wall / mast mounting bracket, hexagon bolt assembly (M10x1, M6x2), spanner, indoor stand
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UAH900 58631447 -
Discontinued
[x]
ADD TO CART

Related Products