Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mixers for Outdoor

5.00 (1)
Adaptable Frequency
CS2610MHz,BS,CATV,UHF,VHF,FM
Stopband Attenuation( db more than )
(HF/FM/VHF/CATV/UHF)30,(BS-IF)25,(CS-IF)20
Band Loss( dB less than )
(HF/FM/VHF/CATV/UHF)1.5,(BS-IF)2.0,(CS-IF)3.0
Use Channel (ch)
HF,FM/VHF,CATV/UHF,BS-IF,CS-IF
Compatible Mast Diameter (mm)
22-49
Dimensions (Height H x Width W x Depth D) (mm)
60x84x40
Weight (kg)
0.2
...see all>
Product Options
ADD TO CART
Input Impedance (ohm) Output Impedance (ohm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Impedance (ohm) Output Impedance (ohm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 (F-type) 75 (F-type) F over 5x3, waterproof cap x3 1PC 1 MC0002C 58631937 -
Discontinued
[x]
- - - 1pc 1 MC0002CB 58631946 54.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When retracting the antenna cable
5
From Japan
On 2017-04-27 15:34:52
I was looking for an outdoor mixer that seemed to be easily screwed to the wall, so it was affordable because the price was affordable, but the waterproof cover of the cable connection part was also attached and it is necessary enough for performance as well.
This review is about item#58631937.

Related Products