Buy more than* S$200* and get FREE SHIPPING

Bull's Eye Vial

4.00 (1)
Purpose
Level measurement, Level measurement
2014 TRUSCO Published Page
2-2382
Magnet
None
Height (mm)
11.5
Material
Body: acrylic resin (PMMA), holder: aluminum alloy, bubble tube: acrylic resin (PMMA)
...see all>
Product Options
ADD TO CART
Sensitivity Weight (g) Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sensitivity Weight (g) Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.50mm/m=0.0286degree 13 42 410-5907 1PC 1 R25T 49022942 25.99 SGD
In stock
0.50mm/m=0.0286degree 6 28 410-5788 1PC 1 R12T 49022854 18.99 SGD
In stock
1.00mm/m=0.0573degree 7 28 410-5753 1PC 1 R11T 49022827 18.99 SGD
In stock
0.50mm / m = 0.0286 degree 10 37 410-5877 1PC 1 R20T 49022924 24.99 SGD
Shipped after 2018-01-24
1.50mm / m = 0.0859 degree 6 28 410-5818 1PC 1 R13T 49022881 20.99 SGD
Shipped after 2018-01-24
0.50mm / m = 0.0286 degree 8 33 410-5842 1PC 1 R16T 49022906 20.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When setting up the base of the telescope, it was used to level out.
4
From Japan
On 2014-09-09 13:49:56
Separately, I bought the free plate of SS 400 and fixed it with the instantaneous adhesive to fix it in the center. I think that it can be installed with accuracy necessary for about 30 minutes of guide shooting.
This review is about item#49022942.

Related Products