Buy more than* S$200* and get FREE SHIPPING

30cm Wall Fan

3.56 (16)
Weight (kg)
2.2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KI-W288 58633321 45.09 SGD
Shipped after 2017-03-02
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 2
2 star 1
1 star 3
Review Rating: 3.56
16 Customer Reviews
The reviews are automatic translation.
The circulation of the work room
4
From Japan
On 2016-08-30 16:36:31
It is light and mounting easy. Sound annoyingly is not.
This review is about item#58633321.
Locker room
4
From Japan
On 2016-08-25 15:05:06
Angle of swing is somewhat different at the right and left was worrisome.
This review is about item#58633321.
It is used in ~ office work in the room
2
From Japan
On 2016-06-08 18:39:58
Mounting contain no stay, driving anchor of Plastic little for fixing is a weak wall in the longer of the tree 3 screws? Because is not it basic wall hanging that contains, I think, and then install from the outlet to the distant position, because then it is a little short initial power cord, Maybe there are many situations that require extension cord At the same, the assembly-use, installation stay of round all round plastic on the front side of the cover of the wings? (Name do not know) if there is, this is off many times at the time of assembly, moreover, even when moving the wind angle in the manual, the front of the cover will come off in a lack of strength In addition, in terms of the direction of the wind, down it does not turn only about 45 degrees It did you expect to face in the following, but this product was not good at that face Because, It was replaced with Yuasa of which had been attached to the bathroom
This review is about item#58633321.
Spot to use
5
From Japan
On 2016-01-28 09:08:20
It is enough for the price, but had been put off switch of the string is.
This review is about item#58633321.
Fan
1
From Japan
On 2015-12-28 18:17:05
Pull the string, in order to perform the switching, it is dangerous and does not reliably established. (String of operation is hard). In the standard methods of attachment, it came out backlash. Also somewhat expensive, you should buy a remote-control.
This review is about item#58633321.
Bathroom
4
From Japan
On 2015-10-26 13:05:16
Power but also have happy, but since spring does not work angle adjustment too strong, and are used stuffed with paper.
This review is about item#58633321.
Dressing room
3
From Japan
On 2015-08-19 21:02:00
I am satisfied with the price accordingly
This review is about item#58633321.
Removal of hot air in the bedroom.
1
From Japan
On 2015-08-13 09:12:44
This article doubt whether those of the time of the era. Remote control, let alone switch is "string". On-off also, ~ ~ ~ to swing. It will return to the above toward the lower neck. Air flow is passable, but the sound is also quiet, is a commodity that can not be discouraged.
This review is about item#58633321.
Use in the bathroom, dressing room
1
From Japan
On 2015-08-11 16:17:25
I think that you want to the wind direction downward to try to return in the horizontal direction too strong spring spring. But want to tighten the fixing screws, it is impossible because the are tightened. I think that it is determined to facilitate a little more direction.
This review is about item#58633321.
Use attached to the wall of the workshop
4
From Japan
On 2015-06-19 17:45:51
Powerful than I thought, I was able price is also affordable mounting easier.
This review is about item#58633321.