Buy more than* S$200* and get FREE SHIPPING

CC-Link Cable

Characteristic Impedance (ohm)
110(5MHz)
Estimate Mass (kg/km)
70
...see all>
Product Options
ADD TO CART
Conductor Resistance (ohm/km)(20 degree c) Compatible Standard Length (m) Attenuation (dB) Size Final Outer Diameter (mm) Materials (mantle) Color (Insulators) Material (insulator) Color Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Resistance (ohm/km)(20 degree c) Compatible Standard Length (m) Attenuation (dB) Size Final Outer Diameter (mm) Materials (mantle) Color (Insulators) Material (insulator) Color Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.5 UL AWM Style 2464 CSA C22.2 No.210(cUL) 10 3.5 / 100m (5MHz, 20 degC ) 20AWGx3 About 7.6 Oil / heat-resistant vinyl Blue / white / yellow Polyethylene foam Brown (envelope) For fixed part   1Roll 1 FANC-110SBH(U)3CxAWG20 58754333 56.99 SGD
In stock
34.5 UL AWM Style 2464 CSA C22.2 No.210(cUL) 50 3.5 / 100m (5MHz, 20 degC ) 20AWGx3 About 7.6 Oil / heat-resistant vinyl Blue / white / yellow Polyethylene foam Brown (envelope) For fixed part   1Roll 1 FANC-110SBH(U)3CxAWG20 58754367 289.99 SGD
In stock
34.5 UL AWM Style 2464 CSA C22.2 No.210(cUL) 20 - 20AWGx3 - - - - - -   1roll 1 FANC-110SBH(U)3C xAWG20 58754342 109.99 SGD
In stock
34.5 UL AWM Style 2464 CSA C22.2 No.210(cUL) 100 - 20AWGx3 - - - - - -   1roll 1 FANC-110SBH(U)3C xAWG20 58754376 489.99 SGD
In stock
34.5 UL AWM Style 2464 CSA C22.2 No.210(cUL) 200 - 20AWGx3 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FANC-110SBH(U)3C xAWG20 20147645 959.99 SGD
Shipped after 2018-01-29
43.4 - 50 - 0.5mm2 x3 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FANC-110SBZ-5 3C x0.5SQ 58754412 359.99 SGD
Shipped after 2018-01-29
43.4 - 100 - 0.5mm2 x3 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FANC-110SBZ-5 3C x0.5SQ 58754421 619.99 SGD
Shipped after 2018-01-29
43.4 - 10 - 0.5mm2 x3 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FANC-110SBZ-5 3C x0.5SQ 58754385 70.99 SGD
Shipped after 2018-01-29
43.4 - 20 - 0.5mm2 x3 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FANC-110SBZ-5 3C x0.5SQ 58754394 159.99 SGD
Shipped after 2018-01-29
43.4 - 30 - 0.5mm2 x3 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FANC-110SBZ-5 3C x0.5SQ 58754403 229.99 SGD
Shipped after 2018-01-29
34.5 UL AWM Style 2464 CSA C22.2 No.210(cUL) 30 - 20AWGx3 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FANC-110SBH(U)3C xAWG20 58754351 179.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products