Buy more than* S$200* and get FREE SHIPPING

Vinyl Cab Tire

4.33 (3)
Withstand Voltage (V/min)
3000
Insulation Resistance 20 degree C (M ohm-km)
50
Conductor Nominal Cross Sectional Area (mm2)
1.25
Insulator Outer Diameter (mm)
3.1
Conductor Outer Diameter (mm)
1.5
Conductor Construction (peice/mm)
112/0.12
Insulator Thickness (mm)
0.8
...see all>
Product Options
ADD TO CART
Final Outer Diameter (mm) Core Wire Outside Diameter (mm) Sheath Thickness (mm) Estimate Mass (kg/km) Core Number Length (m) Material (Sheath) Conductor Resistance(ohm/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Core Wire Outside Diameter (mm) Sheath Thickness (mm) Estimate Mass (kg/km) Core Number Length (m) Material (Sheath) Conductor Resistance(ohm/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.5x24.0 13.1 2.2 450 10 20 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 10CX1.25SQ 58757002 549.99 SGD
Shipped after 2018-05-24
19.8x26.3 14.6 2.3 570 16 30 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 16CX1.25SQ 58757115 1,299.99 SGD
Shipped after 2018-05-25
19.7x26.2 15.1 2.3 545 12 10 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 12CX1.25SQ 58757036 349.99 SGD
Shipped after 2018-05-24
19.8x26.3 14.6 2.3 570 16 15 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 16CX1.25SQ 58757097 679.99 SGD
Shipped after 2018-05-25
19.8x26.3 14.6 2.3 570 16 20 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 16CX1.25SQ 58757106 869.99 SGD
Shipped after 2018-05-25
11.1x17.6 7.5 1.8 220 4 20 - 15.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 4CX1.25SQ 58756853 289.99 SGD
Shipped after 2018-05-25
15.2x21.7 11.2 2.0 365 8 15 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 8CX1.25SQ 58756941 349.99 SGD
Shipped after 2018-05-24
17.5x24.0 13.1 2.2 450 10 15 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 10CX1.25SQ 58756993 419.99 SGD
Shipped after 2018-05-25
19.7x26.2 15.1 2.3 545 12 5 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 12CX1.25SQ 58757027 199.99 SGD
Shipped after 2018-05-24
19.7x26.2 15.1 2.3 545 12 20 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 12CX1.25SQ 58757054 649.99 SGD
Shipped after 2018-05-25
19.8x26.3 14.6 2.3 570 16 5 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 16CX1.25SQ 58757072 259.99 SGD
Shipped after 2018-05-25
11.1x17.6 7.5 1.8 220 4 30 - 15.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 4CX1.25SQ 58756862 419.99 SGD
Shipped after 2018-05-25
13.1x19.6 9.3 1.9 285 6 15 - 15.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 6CX1.25SQ 58756896 279.99 SGD
Shipped after 2018-05-24
13.1x19.6 9.3 1.9 285 6 20 - 15.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 6CX1.25SQ 58756905 349.99 SGD
Shipped after 2018-05-25
15.2x21.7 11.2 2.0 365 8 30 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 8CX1.25SQ 58756966 679.99 SGD
Shipped after 2018-05-25
17.5x24.0 13.1 2.2 450 10 30 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 10CX1.25SQ 58757011 799.99 SGD
Shipped after 2018-05-25
19.7x26.2 15.1 2.3 545 12 30 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 12CX1.25SQ 58757063 929.99 SGD
Shipped after 2018-05-25
21.8x28.3 16.4 2.4 675 20 10 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 20CX1.25SQ 58757133 519.99 SGD
Shipped after 2018-05-25
13.1x19.6 9.3 1.9 285 6 30 - 15.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 6CX1.25SQ 58756914 519.99 SGD
Shipped after 2018-05-24
21.8x28.3 16.4 2.4 675 20 15 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 20CX1.25SQ 58757142 739.99 SGD
Shipped after 2018-05-25
19.8x26.3 14.6 2.3 570 16 10 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 16CX1.25SQ 58757081 469.99 SGD
Shipped after 2018-05-25
11.1x17.6 7.5 1.8 220 4 15 - 15.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 4CX1.25SQ 58756844 219.99 SGD
Shipped after 2018-05-24
17.5x24.0 13.1 2.2 450 10 5 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 10CX1.25SQ 58756975 149.99 SGD
Shipped after 2018-05-25
17.5x24.0 13.1 2.2 450 10 10 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 10CX1.25SQ 58756984 289.99 SGD
Shipped after 2018-05-24
19.7x26.2 15.1 2.3 545 12 15 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 12CX1.25SQ 58757045 479.99 SGD
Shipped after 2018-05-24
21.8x28.3 16.4 2.4 675 20 5 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 20CX1.25SQ 58757124 289.99 SGD
Shipped after 2018-05-24
21.8x28.3 16.4 2.4 675 20 20 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 20CX1.25SQ 58757151 929.99 SGD
Shipped after 2018-05-25
15.2x21.7 11.2 2.0 365 8 20 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 BR-VCT-SSD 8CX1.25SQ 58756957 469.99 SGD
Shipped after 2018-05-24
15.2x21.7 11.2 2.0 365 8 10 Oil heat soft vinyl chloride mixture 15.4   1Roll 1 BR-VCT-SSD 8CX1.25SQ 58756932 269.99 SGD
In stock
13.1x19.6 9.3 1.9 285 6 5 - 15.3   1roll 1 BR-VCT-SSD 6CX1.25SQ 58756871 90.99 SGD
In stock
15.2x21.7 11.2 2.0 365 8 5 - 15.4   1roll 1 BR-VCT-SSD 8CX1.25SQ 58756923 119.99 SGD
In stock
11.1x17.6 7.5 1.8 220 4 10 - 15.3   1roll 1 BR-VCT-SSD 4CX1.25SQ 58756835 149.99 SGD
In stock
13.1x19.6 9.3 1.9 285 6 10 - 15.3   1roll 1 BR-VCT-SSD 6CX1.25SQ 58756887 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For hoist push button
5
From Japan
On 2017-06-19 14:46:29
It is softer, more workable and easier to use than the previous cable.
This review is about item#58756871.
Hoist maintenance
5
From Japan
On 2016-10-18 17:19:03
In us it was just a good length, but I think that there is more demand if you consider selling in the desired length as well.
This review is about item#58756923.
Operation of overhead traveling crane
3
From Japan
On 2014-06-23 06:20:07
Since it is a standard of 5 m, 10 m, the length does not match the current situation, it would be nice if there was a cutout
This review is about item#58756923.

Related Products