Buy more than* S$200* and get FREE SHIPPING

Polyethylene Insulated Cable

Sheath Standard Thickness (mm)
0.6
Length (m)
200
...see all
Product Options
ADD TO CART
Size (mm) Insulation Resistance 20 degree C (M ohm-km) Core Number Sheath Color Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Estimate Mass (kg/km) Standard Thickness of Insulator (mm) Withstand Voltage (V/min) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Size (mm) Insulation Resistance 20 degree C (M ohm-km) Core Number Sheath Color Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Estimate Mass (kg/km) Standard Thickness of Insulator (mm) Withstand Voltage (V/min) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
0.9 More than 1000 2 Ivory 29.2 below 2.5x4 1.32 0.9 1/0.9 21 0.21 DC500 or AC350   1Roll 1 58762681 109.90 SGD
In stock
1.2 More than 1000 2 Ivory 16.5 below 3x5 1.70 1.2 1/1.2 32 0.25 DC500 or AC350   1Roll 1 58762715 179.90 SGD
In stock
0.65 - 4 - - 4 1.01 0.65 1/0.65 22 0.18 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 58762672 139.90 SGD
In stock
0.9 - 4 - - 4.5 1.32 0.9 1/0.9 36 0.21 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 58762706 209.90 SGD
In stock
ADD TO CART

Related Products