Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wire Diameter (mm) Electric Conductivity Outer Diameter (phi mm) Diameter (phi mm) Length (m) Tensile Force (kN [kgf]) Type Number of Wires Tensile Load (N) Cross-sectional Area (mm2) Tensile Strength (MPa) Conductor Resistance (ohm/km)(20 degree c) Elongation (%) Estimate Mass (kg/km) Conductor Resistance(ohm/km) Nominal Sectional Area (mm2) Wire Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (mm) Electric Conductivity Outer Diameter (phi mm) Diameter (phi mm) Length (m) Tensile Force (kN [kgf]) Type Number of Wires Tensile Load (N) Cross-sectional Area (mm2) Tensile Strength (MPa) Conductor Resistance (ohm/km)(20 degree c) Elongation (%) Estimate Mass (kg/km) Conductor Resistance(ohm/km) Nominal Sectional Area (mm2) Wire Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 - 3.6 - 10 - - 7 - 8 - 2.30 - 71.19 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 8sq 58763092 35.99 SGD
Shipped after 2018-05-25
0.8 - 2.4 - 10 - - 7 - 3.5 - 4.96 - 31.66 - 3.5 -   1roll 1 3.5sq 58763074 13.99 SGD
In stock
2.6 - 7.8 - 10 - - 7 - 38 - 0.484 - 334.4 - 38 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 38sq 58763126 129.99 SGD
Shipped after 2018-05-25
2.0 - 6.0 - 10 - - 7 - 22 - 0.818 - 197.9 - 22 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 22sq 58763117 79.99 SGD
Shipped after 2018-05-25
- 96.0% - 1.6 56 - Single line - 894.9 or more - 445 or more - 0.62 or more 17.88 8.931 - 1.6   1Roll 1 1.6mm 58763162 47.99 SGD
In stock
1.6 - 4.8 - 10 (Min) 5.64 Stranded wire 7 - 14 - 1.29 - 126.7 - 14 -   1Roll 1 14sq 58763101 52.99 SGD
In stock
1.0 - 3.0 - 10 - - 7 - 5.5 - 3.17 - 49.46 - 5.5 -   1roll 1 5.5sq 58763083 21.99 SGD
In stock
2.6 - 13.0 - 10 - - 19 - 100 - 0.178 - 907.6 - 100 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 100sq 58763144 369.99 SGD
Shipped after 2018-05-25
- 96.0% - 1.2 99.5 - - - - - - - - 10.05 15.88 - 1.2   1roll 1 1.2mm 58763153 42.99 SGD
In stock
2.0 - 10.0 - 10 - - 19 - 60 - 0.301 - 537.0 - 60 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 60sq 58763135 219.99 SGD
Shipped after 2018-05-25
- 97.0% - 3.2 14 - - - - - - - - 71.49 2.210 - 3.2   1roll 1 3.2mm 58763171 43.99 SGD
In stock
0.6 - 1.8 - 10 - - 7 - 2 - 8.82 - 17.80 - 2 -   1roll 1 2sq 58763065 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Amateur radio antenna
5
From Japan
On 2016-06-16 11:46:10
I often fly when used for wire type antennas!
This review is about item#58763083.
For earth connection of tower
4
From Japan
On 2016-01-13 15:56:44
It is easy to handle with moderate hardness.
This review is about item#58763083.

Related Products