Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Wire Glass Braid Cable

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Wiring material of high temperature equipment or lead wires of the heat generating portion of the electric heater, etc..
Test Voltage (V/1 minute)
1000
Length (m)
10
...see all>
Product Options
ADD TO CART
Final Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Nominal Sectional Area (mm2) Heat-Resistant Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Nominal Sectional Area (mm2) Heat-Resistant Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.4 3.1 35/0.45 3.46 5.5 -20 - 180   1Roll 1 GB 58763196 58.99 SGD
In stock
3.8 2.5 45/0.32 5.38 3.5 -20 - 180   1Roll 1 GB 58763187 43.99 SGD
In stock
5.0 3.7 50/0.45 2.450 8.00 -20 to 180 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 GB 58763205 109.99 SGD
Shipped after 2018-01-25
8.6 7.0 7/20/0.45 0.892 22.00 -20 to 180 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 GB 58763223 259.99 SGD
Shipped after 2018-01-25
6.4 4.9 88/0.45 1.390 14.00 -20 to 180 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 GB 58763214 169.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products