Buy more than* S$200* and get FREE SHIPPING

Vinyl cab tire oval code (VCTFK) with attachment plug

4.08 (12)
Caution
* The plug and back side is disconnected.
Rated Voltage (V)
125, 125
Color
Ash
...see all>
Product Options
ADD TO CART
Code Rated Current (A) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Rated Current (A) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VCTFK2x1.25mm2, VCTFK2x1.25mm2 12, 12 3, 3 1PC 1 PWith-VCTFK 1.25SQ-3m 58768297 8.99 SGD
In stock
VCTFK2x0.75mm2, VCTFK2x0.75mm2 7, 7 2, 2 1PC 1 PWith-VCTFK 0.75SQ-2m 58768263 4.99 SGD
In stock
VCTFK2x0.75mm2, VCTFK2x0.75mm2 7, 7 3, 3 1PC 1 PWith-VCTFK 0.75SQ-3m 58768272 6.99 SGD
In stock
VCTFK2x1.25mm2, VCTFK2x1.25mm2 12, 12 2, 2 1PC 1 PWith-VCTFK 1.25SQ-2m 58768281 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Replacement code for aged deterioration
3
From Japan
On 2018-02-12 15:58:55
Previously there was a cheap black code in Osaka soul but it was canceled and changed to here. I am saved if the price is a bit cheaper ...
This review is about item#58768281.
For power supply
5
From Japan
On 2017-12-29 10:22:38
I replaced it as the power switch breaks. It looks better than originally.
This review is about item#58768272.
Repair of equipment
3
From Japan
On 2017-11-23 15:16:02
The code is also soft, quality is OK, even if the price is a bit cheaper it is still better. I guess it was still so because it is \ 300 at the 100 yen shop.
This review is about item#58768272.
Repair of agricultural equipment
2
From Japan
On 2017-07-08 08:29:09
This time I wanted the material at once, I purchased it, but I think that one is expensive as an item that keeps cutting.
This review is about item#58768272.
Connect to lighting
4
From Japan
On 2017-06-17 17:23:12
Oval type VTCFK cable is soft and easy to handle, what happens in winter
This review is about item#58768263.
To save time and trouble of making AC code
3
From Japan
On 2017-04-12 16:06:52
The AC plug on hand is gone, I happened to find it and ordered "I can save time and effort". Considering the amount of money I wonder if it was a bit expensive.
This review is about item#58768263.
Equipment power supply
5
From Japan
On 2016-10-30 10:43:49
I think that the price is expensive a little, but good.
This review is about item#58768281.
Wildlife intrusion prevention device?
5
From Japan
On 2016-08-22 20:41:38
I often use a built-in parallel 2-pin plug-in plug, but because it cracks quickly, this time I chose this product. I would like variations such as cabtire type, length, thickness (sq), plug type, current capacity etc. to be increased. (Since it is necessary to acquire the electricity & weather law, cost effectiveness is unknown, but ...) The price was also cheap, it was good to purchase.
This review is about item#58768272.
For equipment AC 100 V wiring
5
From Japan
On 2016-04-11 10:01:04
I am satisfied.
This review is about item#58768281.
Power cord of anti-freeze heater
5
From Japan
On 2015-09-27 11:53:04
It is soft and easy to use. I'd be happy if it's a bit cheaper.
This review is about item#58768263.

Related Products

KHD

KHD