Buy more than* S$200* and get FREE SHIPPING

Polyvinyl Cab Tire Round Cord With VCTF Ground Bayonet Plug

4.50 (2)
Rated Voltage (V)
125
Length (m)
3
Color
Ash
...see all>
Product Options
ADD TO CART
Code Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VCFT3x0.75mm<sup>2</sup> 7 1PC 1 With ground P -VCTF 0.75SQ-3m 58768306 10.99 SGD
In stock
VCFT3x2.0mm2 15 1PC 1 -- 58768324 21.99 SGD
In stock
VCFT3x1.25mm2 12 1PC 1 -- 58768315 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Expansion of outlet on personal computer desk
5
From Japan
On 2017-03-09 22:25:39
I think that both the length of the cable and color and cosa are good. I was pleased with the customer.
This review is about item#58768315.
Processing power input of our products
4
From Japan
On 2016-02-05 17:53:17
It is the best if it is a little Sophoto!
This review is about item#58768315.

Related Products

KHD

KHD