Buy more than* S$200* and get FREE SHIPPING

Flat Tint Copper Wire

5.00 (1)
Wire Diameter (mm)
0.12
Length (m)
10
...see all
Product Options
ADD TO CART
Nominal Sectional Area (mm2) Dimension (Width W x Thickness) (mm) Material Type Conductor Resistance(ohm/km) Number of Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Sectional Area (mm2) Dimension (Width W x Thickness) (mm) Material Type Conductor Resistance(ohm/km) Number of Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 15x1.5 Tinned annealed copper wire Bats x di number (hitting x book): 32x22 2.75 704 1Roll 1 8sq 59039303 98.86 SGD
In stock
14 20x2 - - 1.58 1248 1roll 1 14sq 59039312 169.90 SGD
In stock
5.5 12x1.5 - - 4.01 480 1roll 1 5.5sq 59039294 70.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ground coating machine
5
From Japan
On 2014-07-23 13:30:43
Flammable, use the ground-up of the coating machine, and equipment of solvent-based paints. Easy to use good workability.
This review is about item#59039294.

Related Products