Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4Flute End Mill

4.00 (1)
Caution
For precision work, if you find crack on work, make geed speed slower. Use graphite work dedicated machine.If machine and work material mounting doesn't have strength and there is strange noise or anything abnormal, make rotation speed and feed speed ratio lower.
Purpose
Aluminum alloy, copper alloy, graphite, GFRP(CFRP), machinable ceramic
Coating
DF
Number of Blades
4
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Outer Diameter (mm) Under Head Length (mm) Recess Diameter (mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Outer Diameter (mm) Under Head Length (mm) Recess Diameter (mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1 6 0.94 1.5 50 1PC 1 DF4XLD0100N060 58695235 189.99 SGD
Shipped after 2018-06-22
4 1 8 0.94 1.5 50 1PC 1 DF4XLD0100N080 58695244 199.99 SGD
Shipped after 2018-06-22
4 1.5 - 1.44 2.3 60 1PC 1 DF4XLD0150N100 58695262 199.99 SGD
Shipped after 2018-06-22
4 4 40 3.9 6 80 1PC 1 DF4XLD0400N400 58695357 279.99 SGD
Shipped after 2018-06-22
4 1 - 0.94 1.5 50 1PC 1 DF4XLD0100N100 58695253 199.99 SGD
Shipped after 2018-06-22
4 1.5 - 1.44 2.3 60 1PC 1 DF4XLD0150N160 58695271 219.99 SGD
Shipped after 2018-06-22
4 2 - 1.9 3 60 1PC 1 DF4XLD0200N100 58695287 199.99 SGD
Shipped after 2018-06-22
4 2 20 1.9 3 60 1PC 1 DF4XLD0200N200 58695305 219.99 SGD
Shipped after 2018-06-22
6 6 30 5.85 9 70 1PC 1 DF4XLD0600N300 58695366 319.99 SGD
Shipped after 2018-06-22
4 3 20 2.9 4.5 70 1PC 1 DF4XLD0300N200 58695323 269.99 SGD
Shipped after 2018-06-22
4 3 30 2.9 4.5 70 1PC 1 DF4XLD0300N300 58695332 269.99 SGD
Shipped after 2018-06-22
4 3 - 2.9 4.5 70 1PC 1 DF4XLD0300N160 58695314 269.99 SGD
Shipped after 2018-06-22
8 8 30 7.85 - 90 1PC 1 DF4XLD0800N300 58707311 409.99 SGD
Shipped after 2018-06-22
4 2 - 1.9 3 60 1PC 1 DF4XLD0200N160 58695296 219.99 SGD
Shipped after 2018-06-22
4 4 20 3.9 6 80 1PC 1 DF4XLD0400N200 58695341 279.99 SGD
Shipped after 2018-06-22
- - 30 9.7 - 90 1PC 1 DF4XLD1000N300 58707327 499.99 SGD
Shipped after 2018-06-22
- - 30 11.7 - 110 1PC 1 DF4XLD1200N300 58707336 589.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting hard and brittle material
4
From Japan
On 2013-06-12 16:25:43
Compared with conventional end mills, the wear after cutting was considerably suppressed, and the cost performance was also improved. However, because this product is a diamond-coated product and its diameter is 1 mm, regrinding was impossible because regrinding is impossible.
This review is about item#58695235.

Related Products