Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Ceiling Light For A 6 Mat, Daylight Color

4.67 (3)
Light Color
Daylight color
Bulbs
LED (night-light x1)
Color Temperature (K)
6500
Functions
30 minutes, 60 minutes, off timer
Main Unit Dimensions (Diameter phi xHeight H)(mm)
550x110
Total Luminous Flux (Lm)
3200
Power Consumption (W)
40
Type
6 tatami mats
Weight (kg)
2.5
Accessories
Remote
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LE-Y40D6G-W1 85844902 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Replace with fluorescent light
4
From Japan
On 2016-03-06 04:20:00
As the price came down, I replaced it with a fluorescent light. The remote control has no sense in design, but the basic performance is satisfied.
This review is about item#85844902.
Used for replacement
5
From Japan
On 2014-08-08 14:52:23
As a lighting fixture for LED, the price is reasonable and satisfying.
This review is about item#85844902.
illumination
5
From Japan
On 2014-05-06 13:57:51
For 6 tatami mats, I thought that the brightness was insufficient, but I thought that a good brightness is good with the room, but I attached it to the 10 tatami living room, but it is enough to drop it down about two stages. I do not think that it is cheap so much, on a price-wise basis, but I like it very much.
This review is about item#85844902.