Buy more than* S$200* and get FREE SHIPPING

LED Ceiling Light

5.00 (6)
Bulbs
LED (nightlight x 1)
Functions
30 minutes, 60 minutes, off timer
Main Unit Dimensions (Diameter phi xHeight H)(mm)
580 x 110
Type
For 8 tatami
Weight (kg)
2.8
Accessories
Remote
...see all
Product Options
ADD TO CART
Light Color Color Temperature (K) Total Luminous Flux (Lm) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Color Color Temperature (K) Total Luminous Flux (Lm) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Daylight white 5000 4200 55 1PC 1 LE-Y55N8G-W 58924485 -
Discontinued
[x]
Daylight color 6500 3800 48 1PC 1 LE-Y48D8G-W1 85844927 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Energy-saving to brighten living room
5
From Japan
On 2016-01-22 21:05:24
Keiko party was purchased I think eco-LED lighting in the living room that has been used four present. The brightness of the lighting is also the best possible step-by-step dimming. I was surprised in the summer of insect invasion, but we regained the brightness of the new at the end of the year cleaning.
This review is about item#85844927.
In the living room
5
From Japan
On 2015-10-30 12:19:31
Bright use reviews as in the living room. My home is, we are dark with a little fine-tuning.
This review is about item#85844927.
Attached to the living room
5
From Japan
On 2015-05-14 15:04:35
It has been mounting between the home of ten tatami mats. It is the replacement of old equipment, but there is no problem in brightness. But the best you, but if it is the choice of light color is unavoidable since the lows in price.
This review is about item#85844927.
Replacement and the interior light of a fluorescent lamp
5
From Japan
On 2015-05-04 15:26:52
bright! But until now it had about 20W is present 4, is very bright than it. It is very gutter feel without the clutter also disturbing string can be adjusted the brightness with the remote control.
This review is about item#85844927.
For the home
5
From Japan
On 2013-09-17 14:21:13
very good. COSPA is the best commodity.
This review is about item#58924485.
Use in children's room lighting
5
From Japan
On 2013-07-24 20:41:49
Becoming for 8 tatami mats, but it is brighter than for the slim tube fluorescent lamp 12 tatami bedroom. Since the room size is Honma, but I was going to for ten tatami mats, it was correct answer it is determined that sufficient for 8 tatami mats in the product standard.
This review is about item#58924485.