Buy more than* S$200* and get FREE SHIPPING

Magnet Mini Fan

5.00 (2)
Body Dimensions (Width x Depth x Height) (mm)
153x88x150
Number of Revolutions
Per minute 2400 (50Hz) 2800 (60Hz)
Power Consumption (W) (50/60 Hz)
10/8 (maximum)
Power Cord (m)
About 2.0 (with hand switch)
Maximum Current (A)
0.17/0.13(50/60Hz)
Blade Diameter (cm)
(4-blade aluminum) 10
Switch
Hand switch type
Weight (kg)
About 0.7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YMF-102S 58775787 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machining process General
5
From Japan
On 2013-08-19 20:29:14
Although we used one from a previous, purchase for work space has changed. Cooling and of the head of the work, helping to skip the powder of the tree at the time of the woodwork processing.
This review is about item#58775787.
Outdoors, use in the car
5
From Japan
On 2013-04-15 18:24:34
Magnet is strong, it does not budge even a little of the vibration. Very easy to use is good because the switch is in the hand. Happy that does not break when dropped because it made of metal.
This review is about item#58775787.