Buy more than* S$200* and get FREE SHIPPING

DM Tube Cutter

3.00 (12)
Purpose
Cutting of pipe of lead, iron, stainless steel, aluminum, PVC, etc. On side, deburring can be operated with chamferring knife. To cut phi 16mm-50mm., Cutting of pipe of lead, iron, stainless steel, aluminum, PVC, etc. On side, deburring can be operated with chamferring knife. To cut phi 16mm-50mm.
Material
Die-cast aluminum
Accessories
DeniMan single tube cutter blade TC-50C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-50 58775796 40.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 6
2 star 1
1 star 2
Review Rating: 3.00
12 Customer Reviews
The reviews are automatic translation.
Cutting of single pipe pipe and agricultural pipe
5
From Japan
On 2018-01-16 17:10:10
It is satisfactory to cut the single pipe without cutting power, cleanly
This review is about item#58775796.
Cutting single pipe
3
From Japan
On 2017-08-26 13:34:37
It requires considerable skill to master it. The blade soon became useless. It is like a trick to carry plenty of oil and not to put too much power (not to cut it at a stroke).
This review is about item#58775796.
Cutting single pipe
4
From Japan
On 2017-05-18 23:33:27
Although it was also in the review of the other person, even if it takes time slowly, the blade was OK even if cutting 5.6 pieces. However, if you do not do well on the first turn, it will become a spiral and if you try to forcibly return it, the blade will soon become ragged and you will need a little trick. I want a replacement blade.
This review is about item#58775796.
Dimension 48.6 single pipe
3
From Japan
On 2017-01-23 18:00:31
My way of using it was bad, I made a cut in a spiral shape, and I cut the cutter at the point where I cut four pieces. After all, the knife will not last long unless it is fixed firmly and cut in the horizontal state. Although the product itself is inexpensive and good, I was deeply aware that when I took over the usage, I was going to spoil the precious tools. I thought it was good if I had one spare blade.
This review is about item#58775796.
Cutting for single pipe pipe only
1
From Japan
On 2016-04-03 18:40:17
The work accuracy is too poor, the rigidity of each part is too rigid, the blade has a backlash in the lateral direction, whatever carefully doing from the beginning, it will spirally cut the blade in one turn. Tightening too much easily bends the roller shaft. It will not be usable from the first one.
This review is about item#58775796.
Creation of tire rack using single pipe
3
From Japan
On 2015-10-29 08:31:11
It is convenient, but if you do not get used to it, the blade will crack immediately. I want you to sell it with a set of replacement blades.
This review is about item#58775796.
Cutting single pipe
1
From Japan
On 2015-08-27 14:44:25
I cut it carefully, but the blade became useless with the fourth one. Once the blade spills, the spilled metal cuts into the material and the spillage of the blade further increases, so the subsequent work becomes impossible. If you cut the single pipe reliably and in a short time, you learned that it is better to use a cutting machine or put a cutting blade on the sander.
This review is about item#58775796.
Cutting of single pipe for agriculture
5
From Japan
On 2015-06-28 22:34:03
I was looking for a tool to cut a single pipe for agricultural tables in a blueberry field. As for DM single tube cutter, if you fix the single tube, there are also helpers of the roller and it is convenient to cut easily with several turns.
This review is about item#58775796.
Single pipe cut
3
From Japan
On 2015-04-24 22:22:47
It is a tricky task to prevent the first turn of a spiral from becoming a spiral. After the first revolution goes well it will be easy. If you feel it cuts at more than 30 rotations, you can cut the blade six times and it will be intact, but if you can not overtighten or become spiral it will not be cut even once and the blade will be drenched. An electric pipe cutter is good if it cuts a lot. It is ten thousand yen and it is earlier than anything else.
This review is about item#58775796.
Cutting single pipe
3
From Japan
On 2014-03-05 10:00:24
As long as you screw in slowly, you will spill the blade as soon as you do not work.
This review is about item#58775796.

Related Products