Buy more than* S$200* and get FREE SHIPPING

Standard Banding Strap

5.00 (1)
Tensile Strength N(kgf)
1110(113)
Incombustibility
UL94HB
Operating Temperature Range (deg C)
-40 To +85 (after unity)
Length (m)
15
Color
Black
Material
Delrin (super weather resistance acetal resin)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 CSS-50R 58937986 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
LED lighting, camera etc.
5
From Japan
On 2017-08-03 14:26:57
It can also be used to fix instruments such as concrete pillars and thick pillars and it can be fixed firmly and there is almost no deterioration so it is good.
This review is about item#58937986.

Related Products