Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Endless Tie, Narrow Type

5.00 (1)
Incombustibility
UL94HB
Operating Temperature Range (deg C)
-40 - +85
Length (m)
15
Type
Narrow
Material
Polyacetal
Specification
Crisscross
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SEL-R1-15 58938031 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to fix cushion pad to pipe!
5
From Japan
On 2014-12-20 01:13:41
I used this product because I was concerned about tightening on one side with normal nylon tie. It is good that the lock part is a little smaller, but it is nice to think about the strength of tightening.
This review is about item#58938031.

Related Products