Buy more than* S$200* and get FREE SHIPPING

Super Kraft Tape No.504WNS, White

5.00 (2)
Deployment Force (N/10mm)
0.4
Tensile Strength (N/10mm)
60
Adhesive Power (N/10mm)
3.3
Holding Power (mm)
0
Base Material Thickness (mm)
0.11
Adhesive
Hot melt
Tape Thickness (mm)
0.14
Extensibility (%)
8
Base Material
Paper
Color
White
...see all
Product Options
ADD TO CART
Deploying Force (g/10 mm) Adhesion (g/10mm) Tensile Strength (kg/10mm) Tuck (ball No.) Tape Length (m) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Deploying Force (g/10 mm) Adhesion (g/10mm) Tensile Strength (kg/10mm) Tuck (ball No.) Tape Length (m) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40.8 337 6.12 - 500 38 *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No.504WNS 75946105 219.90 SGD
Shipped after 2017-01-27
40.8 337 6.12 - 50 38 *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No.504WNS 75946087 219.90 SGD
Shipped after 2017-01-27
40.8 337 6.12 - 500 50 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Roll) 1 No.504WNS 75946114 209.90 SGD
Shipped after 2017-01-27
40.8 337 6.12 - 50 50 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Roll) 1 No.504WNS 75946096 249.90 SGD
Shipped after 2017-01-27
- - - 12 50 50   1Roll 1 No.504WNS 59030982 4.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-08-08 14:50:38
Easy to paste, and then come in handy because even easy to peel off by mistake
This review is about item#59030982.
Rough hidden
5
From Japan
On 2016-06-07 19:22:52
We used to hide the rough of the wall in the place where inconspicuous. It went well without transparent.
This review is about item#59030982.

Related Products