Buy more than* S$200* and get FREE SHIPPING

Easy Chain Series E03

1.00 (1)
Maximum Cable and hose Outer Diameter (mm)
3
Maximum Free Span(m)
0.4
Bending Radius R (mm)
10
Maximum Speed (m/sec)
3 (slide running), 20 (horizontal running), 3 (a vent running)
Incombustibility
VDE 0304 IIC UL94 V2
Inside Width(mm)
10
Outside Width(mm)
13.7
Innerside Height (mm)
5
Outside Height (mm)
8
Dimension K(mm)
55
Weight (kg/m)
0.05
Dimensions D (mm)
29
Dimension H (mm)
28
Operating Temperature Range (deg C)
-40 to +80
Pitch (mm)
10
Type
Open the outer periphery, slit (cut) containing the cross-bar
Material (Body)
Igumid NB
...see all>
Product Options
ADD TO CART
Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-2 Link 59039382 4.99 SGD
Shipped after 2018-03-06
14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-14 Link 59039504 7.99 SGD
Shipped after 2018-03-06
19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-19 Link 59039556 9.99 SGD
Shipped after 2018-03-06
23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-23 Link 59039592 10.99 SGD
Shipped after 2018-03-06
27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-27 Link 59039635 12.99 SGD
Shipped after 2018-03-06
7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-7 Link 59039434 4.99 SGD
Shipped after 2018-03-06
8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-8 Link 59039443 5.99 SGD
Shipped after 2018-03-06
11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-11 Link 59039477 5.99 SGD
Shipped after 2018-03-06
12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-12 Link 59039486 6.99 SGD
Shipped after 2018-03-06
15   1PC 1 E03.10.010.0-15 Link 59039513 8.99 SGD
Shipped after 2018-03-06
16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-16 Link 59039522 7.99 SGD
Shipped after 2018-03-06
18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-18 Link 59039547 8.99 SGD
Shipped after 2018-03-06
22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-22 Link 59039583 9.99 SGD
Shipped after 2018-03-06
29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-29 Link 59039653 13.99 SGD
Shipped after 2018-03-06
30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-30 Link 59039662 13.99 SGD
Shipped after 2018-03-06
1   1PC 1 E03.10.010.0-1 Link 59039373 3.99 SGD
Shipped after 2018-03-06
4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-4 Link 59039407 3.99 SGD
Shipped after 2018-03-06
5   1PC 1 E03.10.010.0-5 Link 59039416 4.99 SGD
Shipped after 2018-03-06
6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-6 Link 59039425 4.99 SGD
Shipped after 2018-03-06
9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-9 Link 59039452 5.99 SGD
Shipped after 2018-03-06
21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-21 Link 59039574 9.99 SGD
Shipped after 2018-03-06
24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-24 Link 59039601 10.99 SGD
Shipped after 2018-03-06
25   1PC 1 E03.10.010.0-25 Link 59039617 11.99 SGD
Shipped after 2018-03-06
26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-26 Link 59039626 11.99 SGD
Shipped after 2018-03-06
10   1PC 1 E03.10.010.0-10 Link 59039461 6.99 SGD
Shipped after 2018-03-06
17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-17 Link 59039531 8.99 SGD
Shipped after 2018-03-06
20   1PC 1 E03.10.010.0-20 Link 59039565 9.99 SGD
Shipped after 2018-03-06
28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-28 Link 59039644 12.99 SGD
Shipped after 2018-03-06
31   1PC 1 E03.10.010.0-31 Link 59039671 11.99 SGD
In stock
3   1PC 1 E03.10.010.0-3 Link 59039391 4.99 SGD
Shipped after 2018-03-06
13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E03.10.010.0-13 Link 59039495 7.99 SGD
Shipped after 2018-03-06
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
CNC
1
From Japan
On 2017-04-09 17:20:45
In the photographs and drawings, the mounting bracket is attached, but please be careful because it is not attached to the actual product.
This review is about item#59039671.