Optical Mouse
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Number of Buttons
- 2 button
- Wheel
- Scroll wheel
- Operating Envrionment
- [OS] Windows8, WindowsRT, Windows7, Windows Vista, [body] PC USB port, the case of free hard disk space] Windows: 150MB
- Resolution
- 1000dpi
- Speed
- (Read) 4000fps
- Connection Type
- Wired type
- System
- (Read) optical
- Cable Length (m)
- 1.7
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
During normal business hours
From Japan
On 2016-07-13 16:52:52
It was compact and very easy to use
Clerical work
From Japan
On 2016-05-31 14:47:15
Especially not possible nor impossible
Customers Who Bought This Item Also Bought
Related Products