Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alkaline Battery AAAA

4.50 (2)
Type
6 single form
Weight (g)
15
Type
AAAA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 E96-B2 59065334 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To the light of imported goods
5
From Japan
On 2015-08-17 15:54:19
It is saved because the electric shop in the town is not very popular, so this single 6 is used for small light related imported goods Although it would be nice if prices go down a bit
This review is about item#59065334.
Tablet pen
4
From Japan
On 2015-02-11 13:20:00
It is a battery that is difficult to obtain. Finally found out here.
This review is about item#59065334.

Related Products