The reviews are automatic translation.
When electrical equipment is added
From Japan
On 2017-08-14 06:57:33
Although it is cheaper than other brands, it can be installed normally, and it can be used without problems.
Take out the power of the motorcycle
From Japan
On 2017-04-27 09:18:53
I bought it because it was cheaper than Eamon. No problem.
Reserve!
From Japan
On 2016-12-16 09:04:47
I purchased it for spare. Currently, I made it and purchased it for when the installed box is broken.
When car maintenance
From Japan
On 2016-12-14 15:45:29
It was good at cheap and fast delivery. There is no functional problem.
Cheap good one
From Japan
On 2016-07-21 20:21:35
The lid firmly closed and it felt secure.
To add electric parts of car
From Japan
On 2016-07-14 16:58:15
I put a fuse for safety for taking power! I am using it unchanged as a manufacturer such as a home center.
Car wiring
From Japan
On 2016-06-09 08:18:21
I use it for car wiring.
Car DIY
From Japan
On 2016-06-08 23:25:45
The price is also cheap, and I am satisfied with the function.
Used to supply power from the battery
From Japan
On 2016-06-01 00:19:10
I used it as a positive cable for equipment installation from the battery. Since wiring was installed in a position where red could be better if possible, but it was invisible, there was no problem.
Electric hand pallet work light
From Japan
On 2015-12-11 18:32:04
It is cheap and enough. There is no problem in particular.