Buy more than* S$200* and get FREE SHIPPING

Glass Cutter

4.14 (7)
Cleavable Wall Thickness (mm)
About 1 -8, About 1 - 8
Materials (Blade)
Cemented carbide, Cemented carbide
Blade Length (mm)
A diameter of about 4, About 4 diameter
Weight (g)
62, 62
Overall Length (mm)
179, 179
Width (mm)
15.4, 15.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GC-4 59065605 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
When disposing of glass plate
4
From Japan
On 2017-11-27 17:30:50
I used kerosene in the area and used it. I was able to put the streaks and split the pacquit. It was surprisingly simple.
This review is about item#59065605.
Cutting of glass (3-5 mm)
2
From Japan
On 2017-04-10 20:02:36
Since colors and shapes are similar to domestic manufacturer products (Nikkyo Dai X 03), purchase for confirmation. Check the package and make it in China. I checked it with the Nikkyo Dia Agent in Japan and it was a copy product. Especially not written as being made in Japan, but the country of origin China. Shape and color should be written as copies of Nikkyo Dai. == Although it seems that there is no place where the function is inferior especially at the stage of trial cutting, oil leaks etc. occurred. There are also advantages (cheap) in terms of price, so I think that it is better to sell it by specifying it as a copy made in China made domestically.
This review is about item#59065605.
Household glass cut
5
From Japan
On 2016-10-14 16:25:50
I used it for the first time, but it was easy to disconnect according to the instructions. The rest is durable.
This review is about item#59065605.
It is close at home only to cut glass
5
From Japan
On 2016-02-15 14:51:53
I used it because it is not possible to enter the bag in the house only for garbage disposal. Thank you
This review is about item#59065605.
Glass processing
4
From Japan
On 2014-10-30 16:19:47
I bought it at a low price. I changed the cutter every year, but this time it is cheap, so I bought 3 bottles in bulk. However, it feels a bit heavier than what I used to use.
This review is about item#59065605.
DIY work
4
From Japan
On 2014-07-24 08:16:13
You can cut well. Cost performance is high.
This review is about item#59065605.
Glass cutting
5
From Japan
On 2014-04-30 08:26:49
It was beautifully cleaned, shipping was also early on.
This review is about item#59065605.

Related Products