Buy more than* S$200* and get FREE SHIPPING

Glass Cutter

3.00 (6)
Purpose
Cutting glass., Cutting glass, Cutting glass., Cutting glass., Cutting glass, Cutting glass., Cutting glass., Cutting glass, Cutting glass., Cutting glass., Cutting glass, Cutting glass.
Materials (Blade)
diamond, Diamond
Blade Length (mm)
About 3, About3
Weight (g)
50, 50
Overall Length (mm)
180, 180
Width (mm)
12.5, 12.5
...see all>
Product Options
ADD TO CART
Cleavable Wall Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cleavable Wall Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1-3, About 1 to 3 1PC 1 GC-1 59065614 13.99 SGD
In stock
About 3-5, About 3 to 5 1PC 1 GC-2 59065623 13.99 SGD
In stock
About 5 -8, About 5 to 8 1PC 1 GC-3 59065632 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Glass cut
1
From Japan
On 2017-04-29 17:00:37
I tried to cut 3 mm of glass, so I bought it. Even though it was cheap to see the review, there were times when it would expire, but in my case I could not barely cut out the streaks even if I could withdraw. You can only draw the streaks many times, and absolutely can not cut it. I saw the glass cut video and tried many times, but I can not cut it. Eventually we broke the glass and destroyed it. I gave up already, I bought it by cutting 3 mm glass with a glass order store. . I am really disappointed. It is impossible for usual glass 3 mm. I purchase it as described and I want to return it because it can not be cut at all! Together with one piece of glass, we discarded 2,500 yen in the dough.
This review is about item#59065623.
Glass cutting
5
From Japan
On 2016-12-20 07:28:34
Grip plastic is cheesy, but ♪ cheap, you can cut well ♪
This review is about item#59065632.
Cut the glass
3
From Japan
On 2016-10-05 17:37:06
Was it bad usage? A 5 mm glass could not be found as I expected.
This review is about item#59065632.
Cut the rear view mirror of the car
4
From Japan
On 2016-07-29 17:00:41
I cut the mirror a little and cut it, but somehow it was enough.
This review is about item#59065614.
Glass cutting
1
From Japan
On 2015-02-05 18:27:50
The head is staggering to the left and right and it is very hard to use. Perhaps a defective item? It is troublesome to contact you because I do not use it so much in the future.
This review is about item#59065623.
Glass cutting of fittings
4
From Japan
On 2014-12-26 18:18:45
The glass broke cleanly.
This review is about item#59065614.

Related Products